4 X 1-1/2 PVC Sewer Reducer Bushing S X FPT
Part #MUL040416 | Item #1862827 | Manufacturer Part #040416
Type:
Mul040416Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 50,
- Pallet: 1500
How to get it:
Product Details
- Chemically Resistant To Acids And Alkalis, Normally Diluted Hydrocarbons Have Little Or No Effect
- Easily Handles Aggressive Soil Conditions (sulfates, Carbonates Industrial Effluents And Acrid Rain)
- Highly Resistant To Abrasion
- Properly Installed SDR35 Solvent Weld Sewer Fittings Provide Leak-proof Joints. This Eliminates Underground Water Infiltration And Exfiltration
- The Chemical Resistance Of SDR35 Sewer Fittings Is Exceptional. Acids, Alkalis, And Normally Diluted Hydrocarbons Have Little Or No Effect. Aggressive Soil Conditions Due To Sulfates, Carbonates, Industrial Effluents, And Acid Rain Are Easily Handled By SDR35 Solvent Weld Sewer Fittings
- SDR35 Solvent Weld Sewer Fittings Are Highly Resistant To Abrasion, Making Them Ideal For Transporting Abrasive Effluent, Even In High Velocity Storm Sewer Systems.
- Corrosion Resistant
Documents
Specifications
Application: Drainage Systems, Sanitary Drain
CSA Certified: CSA B182.1, CSA B182.2
Diameter: 4 in
End Connection 1: Spigot
End Connection 2: FIPT
End Connections: Spigot x FIPT
Fitting Size 1: 4 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 4 in x 1-1/2 in
Fitting Type: Sewer
Height: 1-969/1000 in
Length: 4-9/20 in
Material: Plastic
Material Type: PVC
Origin: Global
Product Type: Bushing
Schedule Class: SDR 35
Type: Mul040416
Weight: 1/7
Width: 4-449/1000 in