Print

DESCRIPTION

4 x 1 in. Schedule 10 Concentric 304L Stainless Steel Reducer

IS14LWCRPG

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 2
1 in
Fitting Type
Concentric
IAPMO Listed
No
NSF Certified
No
Type
IS14LWCRPG
UL Listed
No