4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

You last purchased this on
 

4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

4 x 1 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #IGRCPG
  • Item #4345148
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
4 in
Fitting Size 2:
1 in
Fitting Sizes:
4 in x 1 in
Fitting Type:
Reducing
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#