4 x 1 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

You last purchased this on
 

4 x 1 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

4 x 1 in. STD WPB Conc Reducer Buttweld Concentric Carbon Steel

  • Fast #
  • Part #DWCRPG
  • Item #15462
  • Manufacturer Part #90040010
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B16.9, ASME B16.5
ASTM:
ASTM A-234, ASTM A-105
Application:
Commercial, Industrial
Clean Bagged:
No
Diameter - Inside 1:
4-1/50 in
Diameter - Outside:
4-1/2 in
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
4 in
Fitting Size 2:
1 in
Fitting Sizes:
4 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Length:
4 in
Material:
Carbon Steel
Maximum Temperature:
650
NSF Certified:
No
Origin:
Domestic
Schedule Class:
Standard
UL Listed:
No
Wall Thickness:
0.237 in
Weight:
2.8 lb