4 x 10 x 6 in. 90 Degree Boot Galvanized Steel

Part #SHMCRD90B10PUDJI  |  Manufacturer Part #RB304106FS61C

Width:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

Duct Shape: Round to Rectangular

Length: 10 in

Material: Galvanized Steel

Width: 4 in