4 in. x 12 ft. x 0.25 in. NPT Schedule 40 Global Red Brass Seamless Pipe
4 in. x 12 ft. x 0.25 in. NPT Schedule 40 Global Red Brass Seamless Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Per ASTM, the chemical composition is: Copper - 84.0-86.0, Lead - 0.05 max., Iron - 0.05 max., Zinc - remainder
- Copper alloy C230 is a Copper/Zinc alloy
- Seamless red brass pipe (Copper Alloy C230) meets the chemical requirements of ASTM B-43
- Other elements, including Silicon, Lead and Iron are not intentionally added to the alloy. These elements may exist, but will exist only as impurities
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-43
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Length:
- 12 ft
- Material:
- Red Brass
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 4 in
- Pressure Class:
- 510#
- Schedule Class:
- 40
- Temperature Range:
- Up to 100 Deg F
- Wall Thickness:
- 0.25 in