4 x 12 in. Grooved x Threaded Schedule 40 Galvanized Seamless Nipple

Part #GSNGXTP12  |  Item #1712621

Length:

12 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

End Connection 1: Grooved

End Connection 2: Threaded

End Connections: Grooved x Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Seamless, Straight]

Length: 12 in

Material: Stainless Steel

Schedule Class: 40