1/2 x 4 in. Plated Hex Head Bolt
1/2 x 4 in. Plated Hex Head Bolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Painted
- Diameter:
- 1/2 in
- Length:
- 4 in
- Screw Head:
- Hex Head
- Thread Length:
- 4
- UL Listed:
- No