4 x 14-1/4 x 25-1/4 in. 26 ga Duct Plenum

Part #SHMRAC26S2514  |  Item #7334012  |  Manufacturer Part #8481.2514-26N

Call for Pricing EACH

Length:

25-1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Plenum Type: Return Air

Duct Shape: Rectangular

Gauge: 26

Height: 4 in

Length: 25-1/4 in

Material: Galvanized Steel

Width: 14-1/4 in