4 x 18 x 18 in. 28 ga Duct Square-To-Round
Part #SHMCB28181816PG | Item #4041293 | Manufacturer Part #5457.181816-28
Call for Pricing
EACH
Height:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 16 in
Duct Shape: Square to Round
Duct Size: 18 in x 18 in x 16 in
Gauge: 28
Height: 4 in
Length: 18 in
Material: Galvanized Steel
Width: 18 in