4 x 2-1/2 in. Schedule 40 Aluminum One End Threaded Nozzle
4 x 2-1/2 in. Schedule 40 Aluminum One End Threaded Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 2-1/2 in
- Material:
- Aluminum
- Schedule Class:
- 40S