4 x 2 in. Flanged 125# Concentric Black Cast Iron Reducer

You last purchased this on
 
AnvilStrut

4 x 2 in. Flanged 125# Concentric Black Cast Iron Reducer

This product requires certification to purchase.
You last purchased this on
 
AnvilStrut

4 x 2 in. Flanged 125# Concentric Black Cast Iron Reducer

  • Fast #
  • Part #BCIFCRPK
  • Item #103005
  • Manufacturer Part #0306059601
3.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Material: Cast Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Domestic
  • Rating: 125#
  • Reducer Type: Concentric
  • Requires Certification

Documents


Specifications

Coating:
Black
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Cast Iron
Pressure Class:
125#