4 x 2 in. ABS DWV Coupling
4 x 2 in. ABS DWV Coupling
Package Quantity Info:
EA: 1 IP: 1 CA: 10 PT: 800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
- Not intended for pressure use
- Manufacturer may vary by location
Specifications
- ANSI:
- ANSI B16.5
- ASTM:
- ASTM D-3965, ASTM D-2661, ASTM D-3311
- Application:
- Non-pressure
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 4 in x 2 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- No
- Length:
- 5-31/1000 in
- Material:
- Plastic
- Material Type:
- ABS DWV
- Maximum Temperature:
- 140
- Minimum Temperature:
- 32
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40
- Temperature Range:
- 32 to 140 Deg F
- UL Listed:
- No
- Weight:
- 0.557 lb