4 x 2 in. No Hub Reducing 301 Stainless Steel Coupling with Neoprene Gasket

You last purchased this on
 

4 x 2 in. No Hub Reducing 301 Stainless Steel Coupling with Neoprene Gasket

This product requires certification to purchase.
You last purchased this on
 

4 x 2 in. No Hub Reducing 301 Stainless Steel Coupling with Neoprene Gasket

  • Fast #
  • Part #DNHRCPK
  • Item #216060
  • Manufacturer Part #0013
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • For joining hubless cast iron pipe and fittings in drainage, waste and vent systems
  • Flexible to allow for disparities in mating pipe and provides permanent seal
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-888, ASTM C-1277, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-625
Application:
Cast Iron Pipe, DWV Pipe
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Reducer
IAPMO Listed -:
Yes
Material:
Stainless Steel, Rubber
Material Type:
301, Neoprene
NSF Certified:
Yes
Pressure - Maximum:
1500 psi