DESCRIPTION

4 x 2 in. Schedule 40 304 Weld Stainless Steel Nipple

DS44NTOEKP

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Weld
End Connections
Weld
FM Approved
No
Fitting Size 2
2 in
Fitting Type
Straight
IAPMO Listed
No
UL Listed
No

Print