4 x 2 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

You last purchased this on
 

4 x 2 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

4 x 2 in. STD WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GW9PK
  • Item #1710814
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-234 WPB
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
Fitting Size 1:
4 in
Fitting Size 2:
2 in
Fitting Sizes:
4 in x 2 in
Fitting Type:
Elbow, Long Radius, Reducing
Material:
Carbon Steel
Origin:
Global
Schedule Class:
Standard