4 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

You last purchased this on
 

4 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

  • Fast #
  • Part #DBPPEA53BP
  • Item #46812
  • Manufacturer Part #DBPPEA53BP
3.2 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

4 in. Sch. 40 A53B ERW Pipe SRL Single Random Length Black Carbon Steel

This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Coating: Black
  • Connection: Plain End
  • Domestic
  • Length: SRL
  • ERW
  • ASTM Spec: ASTM A-53B
  • Schedule: 40
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API:
API 5L B
ASME:
ASME B36.10M, ASME B31.1
ASTM:
ASTM A-53, ASTM A-53M
Application:
Fire Protection
Coating:
Black
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Grade:
B
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
4 in
Pressure Class:
1400 psi
Product Type:
Sprinkler Pipe
Schedule Class:
40
Wall Thickness:
0.237 in