4 x 28 in. No Hub x Threaded Cast Iron Starter Fitting
4 x 28 in. No Hub x Threaded Cast Iron Starter Fitting
Package Quantity Info:
EA: 1 IP: 1 CA: 17 PT: 35-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Premier piping system that withstands extreme temperatures and conditions
- Manufactured from 100% recycled content; not intended for pressure use
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications without a Hub
- Excellent sound-deadening qualities
Specifications
- ASTM:
- ASTM A 888
- Application:
- DWV
- CSA Certified:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- No Hub
- End Connection 2:
- Threaded
- End Connection 3:
- Threaded
- End Connections:
- No Hub x Threaded x Threaded
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Maximum Temperature:
- 212
- Minimum Temperature:
- 32
- NSF Certified:
- Yes
- Origin:
- Domestic
- Weight:
- 36.285 lb
- Width:
- 12-3/4 in