4 x 3 in. ABS DWV Closet Flange

You last purchased this on
 

4 x 3 in. ABS DWV Closet Flange

This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. ABS DWV Closet Flange

  • Fast #
  • Part #ADWVCFPM
  • Item #35593
  • Manufacturer Part #ABS 00800 0600
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications
  • Not intended for pressure use
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ANSI:
ANSI Std 14
ASTM:
ASTM D 3965, ASTM D 2661, ASTM D 3311
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Hub
End Connection 2:
Hub
End Connections:
Hub x Hub
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Height:
2-267/1000 in
Length:
7 in
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Origin:
Domestic
Schedule Class:
40
Test Cap Included:
No
Weight:
0.531 lb
Width:
7 in