4 x 3 in. Copper Fitting Reducer
4 x 3 in. Copper Fitting Reducer
-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: FTG x Sweat
- Plain end
- Wrot copper
- Biostatic and inhibits bacterial growth on its surface
- ANSI Standards: ASME B16.22, ASME B16.50, MSS SP104
- Nonflammable
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Male Sweat x Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Reducer
- Height:
- 4-13/100 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 4-69/100 in
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Material Type:
- C12200
- Maximum Temperature:
- 400
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- UL 207
- Weight:
- 2 lb