4 x 3 in. MNPT Schedule 80 316L Stainless Steel Nipple

Part #DS86NPM  |  Item #1596275

Call for Pricing EACH

Length:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-687

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

IAPMO Listed: No

Length: 3 in

Material: Stainless Steel

Material Type: 316L

Pressure Class: 125#

Schedule Class: 80S

UL Listed: No