4 x 3 in. Slip-On 150# 304L Stainless Steel Raised Face Flange

You last purchased this on
 

4 x 3 in. Slip-On 150# 304L Stainless Steel Raised Face Flange

This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. Slip-On 150# 304L Stainless Steel Raised Face Flange

  • Fast #
  • Part #IS4LRFSOFPM
  • Item #4339070
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-182
Application:
Residential
Clean Bagged:
No
End Connection 1:
Flanged, Slip
End Connection 2:
Flanged, Slip
End Connections:
Flanged;Slip
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Origin:
Global
Pressure Class:
150#
UL Listed:
No