4 x 3 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

You last purchased this on
 

4 x 3 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. MNPT x FNPT 150# Global Stainless Steel Reducing Bushing

  • Fast #
  • Part #IS6CTBSP114PM
  • Item #1289591
  • Manufacturer Part #M614-6448
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Bushing, Hex, Reducing
IAPMO Listed -:
No
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
150#
UL Listed:
No