4 x 3 in. FNPT 150# 316 and 316L Stainless Steel Reducing Coupling

You last purchased this on
 

4 x 3 in. FNPT 150# 316 and 316L Stainless Steel Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. FNPT 150# 316 and 316L Stainless Steel Reducing Coupling

  • Fast #
  • Part #IS6CTCSP114PM
  • Item #1337991
  • Manufacturer Part #M612-6448
4 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-351 Grade CF8M
Clean Bagged:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Coupling, Reducer
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316, 316L
Origin:
Global
Pressure Class:
150#