4 x 3 in. Threaded 150# Carbon Steel Raised Face Reducing Flange

You last purchased this on
 

4 x 3 in. Threaded 150# Carbon Steel Raised Face Reducing Flange

This product requires certification to purchase.
You last purchased this on
 

4 x 3 in. Threaded 150# Carbon Steel Raised Face Reducing Flange

  • Fast #
  • Part #GRFTFPM
  • Item #423174
  • Manufacturer Part #GRFTFPM
4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
Fitting Size 1:
4 in
Fitting Size 2:
3 in
Fitting Sizes:
4 in x 3 in
Fitting Type:
Reducing
Flange Type:
Raised Face, Reducing
Material:
Carbon Steel
Origin:
Global
Pressure Class:
150#