4 X 3/4 18 Teeth Per Inch Reciprocating Blade 25 Pack
4 X 3/4 18 Teeth Per Inch Reciprocating Blade 25 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Teeth per inch: 18
- Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
Specifications
- Blade Length (in):
- 4 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.035 in
- Blade Type:
- Reciprocating Saw
- Number of Pieces:
- 25 Piece
- Package Quantity:
- Pack of 25
- Teeth Per Inch:
- 18
- Type:
- L20489B418R
- Width:
- 3/4 in