4 x 36 in. Threaded Galvanized Steel Nipple

Part #GNP36  |  Manufacturer Part #0331262220

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 150 psi @72°F
  • 150 psi @366°F for steam

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: ASTM A-733

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 36 in

Material: Carbon Steel

Maximum Pressure: 300 psi

Schedule Class: Standard