4 x 4 in. 24 in. PVC Schedule 40 Conduit 90 Degree Bell End Elbow

Part #P409BEP24  |  Item #2227838

Call for Pricing

Fitting Sizes:

4 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Radius 24 in
  • Conduit Elbow Fitting is cost-effective and long-lasting
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90-degree C conductors and come with UV protection
  • They are used for power, telephone and other electrical systems applications

Specifications

ANSI Specifications: ANSI 651

Diameter: 4 in

End Connection 1: Bell End

End Connection 2: Bell End

End Connections: Bell End

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: 90°

Material: Plastic

Material Type: PVC

Schedule Class: 40

UL Listed: Yes