4 x 4 in. 36 in. PVC Schedule 40 Conduit 90 Degree Elbow
Part #P40C9036P | Item #247138
Call for Pricing
EACH
Fitting Sizes:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Sizes: 4 in x 4 in
Material: Plastic
Material Type: PVC
Schedule Class: 40
Type: P40C9036P