4 x 12 in. Stainless Steel Nut, Bolt and Washer

You last purchased this on
 

4 x 12 in. Stainless Steel Nut, Bolt and Washer

This product requires certification to purchase.
You last purchased this on
 

4 x 12 in. Stainless Steel Nut, Bolt and Washer

  • Fast #
  • Part #T1LBXW6M1012W400
  • Item #1684528
  • Manufacturer Part #1LBXW6M1012W400
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
12 in
Material:
Stainless Steel
Material Type:
316
Product Type:
Bolt and Nut Set, Washer Set
Size:
4 in
Thread Size:
10 mm