This product requires certification to purchase.

4 X 4 X 1-1/2 Black Cast Iron 125# Tee

4 X 4 X 1-1/2 Black Cast Iron 125# Tee

  • Fast #
  • Part #BCITPPJ
  • Item #21231
  • Manufacturer Part #0300071008
4 out of 5 Customer Rating

4 X 4 X 1-1/2 Black Cast Iron 125# Tee

  • Fast #
  • Part #BCITPPJ
  • Item #21231
  • Manufacturer Part #0300071008
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast iron reducing tee Class 125 Standard
  • Manufactured per ASME B16.4 dimensional standards
  • Plugs and bushings per ASME B16.14
  • NPT threads per ASME B1.20.1
  • Available in black or hot-dip galvanized finishes
  • Conforms to Federal Specifications WW-P-501
  • Class 125 pressure rating for standard piping service
  • Suitable for fire protection, water, and general service applications
  • Available in a wide range of pipe sizes
  • Consistent quality and dimensional accuracy
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPS
End Connections
NPS
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
1-1/2 in
Fitting Sizes
4 in x 1-1/2 in
Pressure Class
125#
Characteristics & Features
Coating
Black
Fitting Type
Tee
Material
Cast Iron
Warranty & Product Information
Application
Industrial, Commercial
Origin
Domestic
Type
BCITPPJ
UPC
690291014437