4 x 4 x 2 in. Hub DWV, Reducing and Sanitary Schedule 40 ABS Tee

Part #ADWVSTPPK  |  Item #8016  |  Manufacturer Part #ABS 00401 1800

$35.60 EACH
(Pricing is for 4 in x 4 in x 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 1-1/2 in x 1-1/2 in

    Part #ADWVSTKJJ | Item #5931 | Mfr. Part #ABS 00401 0600

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.11 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #ADWVSTKJK | Item #41333 | Mfr. Part #ABS 00401 0800

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.87 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #ADWVSTKKJ | Item #23891 | Mfr. Part #ABS 00401 1000

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.98 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #ADWVSTMMJ | Item #6709 | Mfr. Part #ABS 00401 1200

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.83 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #ADWVSTMMK | Item #41760 | Mfr. Part #ABS 00401 1400

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.85 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #ADWVSTPPK | Item #8016 | Mfr. Part #ABS 00401 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.60 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #ADWVSTPPM | Item #43239 | Mfr. Part #ABS 00401 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.45 /EACH

    Added to your cart. View Cart
  • 6 in x 6 in x 4 in

    Part #ADWVSTUUP | Item #66210 | Mfr. Part #ABS 00401 2200

    Call for Pricing
    Call for Pricing
    Call us for price
    $187.26 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Not intended for pressure use

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM D-2661, ASTM D-3311, ASTM D-3965]

Application: Non-pressure Applications

Clean Bagged: No

Color Finish: Black

End Connection 1: Hub

End Connection 2: Hub

End Connection 3: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Size 3: 2 in

Fitting Sizes: 4 in x 4 in x 2 in

Fitting Type: [DWV, Reducing, Sanitary]

IAPMO Listed: No

Material: Plastic

Material Type: ABS

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40