4 x 4 x 2 in. Mechanical Joint Ductile Iron C153 Short Body Reducing Tee (Less Accessories)
Part #MJTLAPK | Item #2474795 | Manufacturer Part #MJT0402
Product Details
- Pressure rating 350 psi
Documents
Specifications
ANSI Specifications: [ANSI A21.4, ANSI A21.53]
AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600]
Clean Bagged: No
Coating: Asphaltic
Ductile Iron Class: C153
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connection 3: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 4 in
Fitting Size 2: 4 in
Fitting Size 3: 2 in
Fitting Sizes: 4 in x 2 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 375]
Origin: Global
Pipe Lining: Cement
UL Listed: Yes