4 x 4 x 2 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

You last purchased this on
 

4 x 4 x 2 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

4 x 4 x 2 in. S160 WPB Tee Buttweld Schedule 160 Carbon Steel

  • Fast #
  • Part #GW160TPPK
  • Item #4897662
3.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
2 in
Fitting Sizes:
4 in x 4 in x 2 in
Fitting Type:
Tee
Material:
Carbon Steel
Schedule Class:
160