4 x 4 x 2 in. Socket Reducing Schedule 80 PVC Tee
S801420
MORE SIZES AVAILABLE
-
FITTING SIZES
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- ASTM Specifications
- ASTM D-1785, ASTM D-2467, ASTM F-439, ASTM F-441
- Application
- Air Handler, Industrial
- Clean Bagged
- No
- End Connection 2
- Socket
- End Connection 3
- Socket
- End Connections
- Socket
- FM Approved
- No
- Fitting Size 2
- 4 in
- Fitting Size 3
- 2 in
- Fitting Type
- Reducing
- NSF Certified
- Yes
- NSF Specifications
- NSF 61