4 x 4 x 3/4 in. IPS 200# SDR 11 HDPE Tapping Tee
4 x 4 x 3/4 in. IPS 200# SDR 11 HDPE Tapping Tee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-714, ASTM D-2513
- Application:
- Geothermal, Industrial, Irrigation, Landfill
- Clean Bagged:
- No
- End Connection 1:
- Butt Fusion
- End Connection 2:
- Butt Fusion
- End Connection 3:
- Butt Fusion
- End Connections:
- Butt Fusion
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 4 in x 4 in x 3/4 in
- Fitting Type:
- Tapped Tee
- ISO:
- ISO 9001:2008
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11