4 x 42 in. HDPE Insert

You last purchased this on
 

4 x 42 in. HDPE Insert

This product requires certification to purchase.
You last purchased this on
 

4 x 42 in. HDPE Insert

  • Fast #
  • Part #I4N1242HP
  • Item #7181480
  • Manufacturer Part #4N1242HP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3212, ASTM F-477
Fits Pipe Size:
4 in x 42 in
Material:
Plastic
Material Type:
HDPE