4 X 5 Female National Standard Thread Aluminum Swivel Adapter
4 X 5 Female National Standard Thread Aluminum Swivel Adapter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hard-coated to resist corrosion and abrasion
- Lightweight aluminum alloy
- Double swivel female adapter
- Rocker lug
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 4 in x 5 in
- Fitting Type:
- Reducing
- Material:
- Aluminum Alloy
- Type:
- AAA1355NH4NH