4 x 5 in. 26 ga Duct Connector
Part #SHMDC26P | Item #4040796 | Manufacturer Part #SEHW/225FT
Call for Pricing
EACH
Length:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
Gauge: 26
Length: 4 in
Material: Galvanized Steel
Width: 5 in