4 x 5 x 4 in. 10 ft. Uncapped Line Set Cover
4 x 5 x 4 in. 10 ft. Uncapped Line Set Cover
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 5 in
- Length:
- 10 ft
- Material:
- Steel
- Width:
- 4 in