8 ft. x 4 in. Line Set Cover System Galvanized Steel in Silver
8 ft. x 4 in. Line Set Cover System Galvanized Steel in Silver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 5 in
- Length:
- 8 ft
- Material:
- Steel
- Width:
- 4 in