5/8 x 4 in. Black B7 Stud With 2H Nuts
5/8 x 4 in. Black B7 Stud With 2H Nuts
Package Quantity Info:
EA: 1 IP: 50 CA: 75-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Grade:
- B7
- Length:
- 4 in
- Material:
- Alloy Steel, Carbon Steel
- Product Type:
- Double Hex Nut, Stud Bolt Kit
- Size:
- 5/8 in
- Thread Length:
- 4