This product requires certification to purchase.

4 x 6 in. XH A106B BxT Nipple Beveled x Threaded Seamless Black Carbon Steel

4 x 6 in. XH A106B BxT Nipple Beveled x Threaded Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNBXTPU
  • Item #5138620
  • Manufacturer Part #15114012txb
4.2 out of 5 Customer Rating

4 x 6 in. XH A106B BxT Nipple Beveled x Threaded Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNBXTPU
  • Item #5138620
  • Manufacturer Part #15114012txb
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Beveled
End Connection 2
MPT
End Connections
Beveled x MPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
6 in
Characteristics & Features
Coating
Black
Fitting Type
Seamless
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1, ASME B16.25
ASTM
ASTM A106 Grade B
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No