4 x 7 in. Threaded Galvanized Steel Nipple

You last purchased this on
 

4 x 7 in. Threaded Galvanized Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

4 x 7 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #GNPW
  • Item #378858
  • Manufacturer Part #0331054601
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53, ASTM A-733
Application:
Mechanical, HVAC, Industrial, Fire Protection, Mining, Oil, Gas
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Welded
Length:
7 in
Material:
Carbon Steel
Pressure - Maximum:
300 psi
Schedule Class:
40