4 x 7 in. Threaded Galvanized Steel Nipple

Part #IGNPW  |  Manufacturer Part #ZNG117

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: Straight

Length: 7 in

Material: Carbon Steel

Origin: Global