4 x 7/8 in. Stainless Steel Hex Head Bolt

You last purchased this on
 

4 x 7/8 in. Stainless Steel Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

4 x 7/8 in. Stainless Steel Hex Head Bolt

  • Fast #
  • Part #SSHHB78P
  • Item #230124
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
7/8 in
Length:
4 in
Material:
Stainless Steel