4 x 8-1/2 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle
4 x 8-1/2 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Length:
- 8-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Schedule Class:
- 40S