4 x 8 in. SDR 35/26 PVC Insert
4 x 8 in. SDR 35/26 PVC Insert
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-3212, ASTM F-477
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 4 in x 8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 35;SDR 26