6 in. x 40 ft. 200# SDR 11 Plastic Pipe in Purple
6 in. x 40 ft. 200# SDR 11 Plastic Pipe in Purple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Lowest failure rates for water mains of all pipe material
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density polyethylene material to meet the stringent demands of today's muni
Specifications
- ASTM:
- ASTM D-3350, ASTM F-714
- Color Finish Name:
- Purple
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Fire Suppression System Rated:
- No
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- PipeTubing Size:
- 6 in
- Pressure Class:
- 200#
- Schedule Class:
- SDR 11
- Wall Thickness:
- 0.627 in