40 x 6 x 6 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT
Part #BOX4066 | Item #7474248 | Manufacturer Part #4066
Call for Pricing
EACH
Length:
Product Details
Specifications
Height: 6 in
Length: 40 in
Material: Kraft Corrugated
Product Type: Carton
Strength: 32 ECT
Style: RSC
UL Listed: No
Wall Type: Single Wall
Weight: 0.77
Width: 6 in